Skip Content
CORE PRFRMNC WRK WR LNG SLV NY LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORE PRFRMNC WRK WR LNG SLV NY LG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO40194
  • Mfr. Model # 40194
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Navy/Gray
  • Item Long Sleeve T-Shirt
  • Material Polyester
  • Size Large
  • Closure Type Pullover
  • Fabric Weight 6 oz.
  • Fits Chest Size 41" - 44"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list