Skip Content
CORE BIT WET 4.00  - .315 SEG HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT WET 4.00 - .315 SEG HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCHBIT0400
  • Mfr. Model # CHBIT0400
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 568
  • Shipping Weight 6.79 lbs

Product Details

Applications include cured concrete with light to medium steel reinforcing, masonry and brick.

Technical Specs

  • Size (In.) 4"
  • Application Cured Concrete With Light To Medium Steel Reinforcing, Masonry and Brick.
  • Item Charger

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list