Skip Content
CORE BIT 5/8-11 1IN 11IN MASONRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT 5/8-11 1IN 11IN MASONRY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ56
  • Mfr. Model # 29FZ56
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Masonry
  • Drilling Length (In.) 10
  • Item Core Bit
  • For Use With Handheld Core Drill, Rig-Mounted Core Drill
  • Size (In.) 1
  • Overall Length 11"
  • Thread Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list