Skip Content
CORE BIT 5/8-11 1-1/2IN MASONRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT 5/8-11 1-1/2IN MASONRY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ57
  • Mfr. Model # 29FZ57
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Core Bit
  • Size (In.) 1-1/2
  • Application Masonry
  • Drilling Length (In.) 10
  • For Use With Handheld Core Drill, Rig-Mounted Core Drill
  • Thread Size 5/8"-11
  • Overall Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list