!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORE BIT 1-1/4-7 8IN 16IN CONCRETE

CORE BIT 1-1/4-7 8IN 16IN CONCRETE

WESTWARD

CORE BIT 1-1/4-7 8IN 16IN CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORE BIT 1-1/4-7 8IN 16IN CONCRETE

CORE BIT 1-1/4-7 8IN 16IN CONCRETE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW29FZ51
  • Mfr. Model # 29FZ51
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Item Core Bit
  • Core Diameter 8 in
  • Maximum Drilling Depth 14 in
  • For Tool Type Handheld Core Drill, Rig-Mounted Core Drill
  • Shank Thread Size 1 1/4"-7
  • Connection Type Permanent
  • Wet or Dry Application Wet
  • Decimal Equivalent 8
  • Overall Length 16 in
  • Shank Type - Machining Straight
  • Core Bit Cutter Material Diamond
  • Primary Material Application Asphalt, Concrete, Rebar

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list