Skip Content
CORE BIT 1-1/4-7 7IN 16IN CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT 1-1/4-7 7IN 16IN CONCRETE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ50
  • Mfr. Model # 29FZ50
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Application Concrete
  • Drilling Length (In.) 14
  • Size (In.) 7
  • For Use With Handheld Core Drill, Rig-Mounted Core Drill
  • Overall Length 16"
  • Thread Size 1-1/4"-7
  • Item Core Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list