Skip Content
CORE BIT 1-1/4-7 5IN 16IN CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT 1-1/4-7 5IN 16IN CONCRETE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ47
  • Mfr. Model # 29FZ47
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Application Concrete
  • Drilling Length (In.) 14
  • For Use With Handheld Core Drill, Rig-Mounted Core Drill
  • Thread Size 1-1/4"-7
  • Size (In.) 5
  • Item Core Bit
  • Overall Length 16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List