Skip Content
CORE BIT 1-1/4-7 5-1/2IN16IN CONC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT 1-1/4-7 5-1/2IN16IN CONC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ48
  • Mfr. Model # 29FZ48
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Application Concrete
  • Drilling Length (In.) 14
  • For Use With Handheld Core Drill, Rig-Mounted Core Drill
  • Overall Length 16"
  • Item Core Bit
  • Size (In.) 5-1/2
  • Thread Size 1-1/4"-7

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List