Skip Content
CORE BIT 1-1/4-7 14IN 16IN CONC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORE BIT 1-1/4-7 14IN 16IN CONC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ55
  • Mfr. Model # 29FZ55
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Item Core Bit
  • Drilling Length (In.) 14
  • Application Concrete
  • Size (In.) 14
  • Thread Size 1-1/4"-7
  • For Use With Handheld Core Drill, Rig-Mounted Core Drill
  • Overall Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list