CORDSET 90 DEG 24IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORDSET 90 DEG 24IN 100/PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YD80
  • Mfr. Model # 4YD80
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Includes -
  • Item Cord Set
  • Length (In.) 24
  • Package Quantity 100
  • Voltage 115/230
  • Head Configuration 90 Degrees
  • Agency Compliance UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list