Skip Content
CORDSET 6FT STR MALE 6POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORDSET 6FT STR MALE 6POLE

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ENR3
  • Mfr. Model # 2ENR3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • For Use With -
  • NEMA Rating 6P
  • Number of Conductors 6
  • Item Cord Set
  • Standards UL Listed / CSA Certified
  • Features Low Resistance Contact Design with Gold over Palladium Nickel Plating
  • Max. Amps 8
  • Max. Voltage 600 VAC/DC
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Jacket Colour Yellow
  • Wire Size 16 AWG
  • Jacket Material PVC
  • IP Rating 67,68
  • Cable Length 6 ft.
  • End 1 Keyway Single
  • End 1 Number of Pins 6
  • End 2 Connection Type Bare Wire
  • End 1 Connection Type Plug
  • End 2 Gender and Plug End Bare Wire
  • End 1 Gender and Plug End Male Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list