CORDLESS WRAP/UNWRAP KIT W/DFB,6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORDLESS WRAP/UNWRAP KIT W/DFB,6 PC

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZL6
  • Mfr. Model # 2RZL6
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
  • Item Cordless Wrap/Unwrap Kit w/DFB
  • Features Permanently Attached Collet Nut, High Power Motor, Balanced and Ergonomically Designed, Dual-finger Short-throw Trigger, Long Handle
  • Includes 2RZL8 Charger, (2) 2RZL7 Batteries, 2RZP1 DFB Wrap/Unwrap Set, 2TDD6 Cordura Pouch
  • Length (In.) 6-1/2
  • Material Plastic Housing
  • Number of Pieces 6
  • Outside Dia. (In.) -
  • Power Cord Length (Ft.) -
  • Handle Colour Gray
  • RPM 3700
  • Power 3.6 V NiMH Battery
  • Type -
  • Wire Gauge 18 to 30 AWG
  • Handle Material Plastic
  • Min. Terminal Diagonal (In.) -
  • Max. Terminal Diagonal (In.) -
  • Unwrapping Terminal Hole Dia. (In.) -
  • Wrapping Terminal Hole Depth (In.) -
  • Wrapping Terminal Hole Dia. (In.) -
  • Unwrapping Terminal Hole Depth (In.) -
  • Square Post (In.) -
  • Effective Radius (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list