CORDLESS HAND LAMP,60 LED,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORDLESS HAND LAMP,60 LED,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FH91
  • Mfr. Model # 22FH91
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 1.32 lbs

Technical Specs

  • Colour Red/Black
  • Features (2) Hooks, 60 LED Unit
  • Includes (2) Hooks
  • Item Hand Lamp
  • Length 16-9/64"
  • Cord Length Cordless
  • Housing Material Plastic
  • Handle Straight
  • Standards cUL
  • Amps 0.2
  • Housing Dia. 1-3/4"
  • Lumens 300
  • NEMA Plug Configuration 1-15P
  • Lamp Watts 3.6
  • Power Source 120 VAC
  • Lens Material Polycarbonate
  • Rated Life 50,000 hr.
  • Rechargeable Yes
  • NEMA Receptacle Configuration 1-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list