CORDLESS FA LP HEATER 35K BTU/HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORDLESS FA LP HEATER 35K BTU/HR

HEATSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMHHS35CLP
  • Mfr. Model # HS35CLP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1475
  • Shipping Weight 17.7 lbs

Product Details

Cordless forced air propane heater. 35,000 BTUH. Propane consumption 1.6 lb/hr. Minimum tank size - 20 lb. Operate on 115 V power supply. Features a heavy-duty high output fan, fuel shut-off device with loss of flame or power supply. Built-in rechargeabl

Technical Specs

  • BtuH Output 35,000
  • Min. Cylinder Size 20 lbs.
  • Heating Area 800 sq. ft.
  • Fuel Rate 1.6 lbs./hr.
  • Gas Type Propane Gas
  • Item Cordless Forced Air Heater
  • Amps AC 2 A
  • Features Runs Up to 8 hr. On an Internally Rechargeable Battery, One-Touch Gas Valve with Piezo igniter
  • Includes Battery
  • Length 18"
  • Air Flow 117 cfm
  • Width 10"
  • Hz 60
  • Manufacturers Warranty Length 1 yr.
  • NEMA Plug Configuration 5-15p
  • Standards ETL, CSA
  • Safety Features A Safety Solenoid Lockout
  • Air Temp. Rise 240 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list