Skip Content
CORDLESS BATTERY,12 V,USE W/ 1VUC1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORDLESS BATTERY,12 V,USE W/ 1VUC1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUC5
  • Mfr. Model # 1VUC5
  • UNSPSC # 31191509
  • CATALOGUE PAGE # 3187
  • Shipping Weight 1.28 lbs

Product Details

NiCd cordless battery. 12 VDC. For use with WSW1VUC1 cordless polisher.

Technical Specs

  • For Use With WSW1VUC1 Cordless Polisher
  • Item Cordless Battery
  • Voltage 12 VDC
  • Package Quantity 1
  • Characteristics Charges Up 500 Times

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list