!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS ANGLE GRINDER KIT,4-1/2" - 6"

CORDLESS ANGLE GRINDER KIT,4-1/2" - 6"

DEWALT

CORDLESS ANGLE GRINDER KIT,4-1/2" - 6" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS ANGLE GRINDER KIT,4-1/2" - 6"

CORDLESS ANGLE GRINDER KIT,4-1/2" - 6"

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCG414T2
  • Mfr. Model # DCG414T2
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Brushless Motor Yes
  • Switch Type Trigger
  • Tool Weight 4.6 lbs.
  • Features Kickback Brake(TM)
  • Voltage 60.0
  • Battery Capacity 2.0Ah, 6.0Ah
  • Spindle Thread Size 5/8"-11
  • Includes Side Handle, Inner and Outer Flange, 4-1/2" Type 27 Guard, 6" Type 27 Guard, 6" Type 1 Guard, 4-1/2" Abrasive Grinding Wheel, 6" Abrasive Cutting Wheel, Charger, Kitbag
  • Series FLEXVOLT(TM)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list