!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUG DISPENSER, DISPOSABLE, FOAM, M, BULLET, 33DB, CORDED, ROLL-DOWN, 150PR

EARPLUG DISPENSER, DISPOSABLE, FOAM, M, BULLET, 33DB, CORDED, ROLL-DOWN, 150PR

MOLDEX

EARPLUG DISPENSER, DISPOSABLE, FOAM, M, BULLET, 33DB, CORDED, ROLL-DOWN, 150PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUG DISPENSER, DISPOSABLE, FOAM, M, BULLET, 33DB, CORDED, ROLL-DOWN, 150PR

EARPLUG DISPENSER, DISPOSABLE, FOAM, M, BULLET, 33DB, CORDED, ROLL-DOWN, 150PR

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MDX6880
  • Mfr. Model # 6880
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 1264
  • Shipping Weight 2.0 lbs

Product Details

This SparkPlugs Plugstation earplug open dispenser refill is made of foam and comes in multicolour. They have a purple plastic cord and a roll-down insert for corded disposable earplugs. The medium bullet earplug has a noise reduction rate of 33 decibels and meets the CSA Class AL standard. There are 150 pairs, each in a plastic bag.

Technical Specs

  • Item Filled Earplug Dispenser
  • Noise Reduction Rating 33 dB
  • Reusability Disposable
  • Earplug Colour Multicolour
  • Overall Depth 13 1/2 in
  • Overall Height 6 in
  • Capacity - Pairs of Earplugs 150 Pairs
  • Metal Detectable No
  • Earplug Material Foam
  • Earplug Packaging Bulk Box
  • Standards ANSI S3.19-1974
  • Compatible with Grainger Part Number 493Y76
  • Cord Material Plastic
  • For Use With Ear Plugs
  • Mounting Hole Center to Center 4 35/64 in
  • Pairs per Package 150
  • Dispenser Mounting Style - MERCH Wall
  • Product Type Dispenser with Refill
  • Insertion Method Roll-Down
  • Earplug Shape Bullet
  • Cord Options Corded
  • Overall Width 6 in
  • Earplug Size M
  • Dispenser Mounting Style Wall
  • Refillable No
  • Band Colour Purple
  • Earplug Pair Pack Type Plastic Bag
  • Band Material Non-PVC, Flexible Rubberized, Non-Halogen Compound
  • Cord Colour Purple
  • Dispenser Lid Style Open
  • Includes Hardware, Mounting Bracket
  • Number of Mounting Holes 2
  • Series SparkPlugs

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list