CORDED PURA-FIT DISPENSER 150PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORDED PURA-FIT DISPENSER 150PR

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6882
  • Mfr. Model # 6882
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Corded Earplug Dispenser with 150 Pairs
  • Corded/Banded Corded
  • Series SparkPlugs(R)
  • Ear Plug Color Green
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 33 dB
  • Metal Detectable No
  • Disposable/ Reusable Disposable
  • Ear Plug Size Universal
  • Ear Plug Shape Tapered
  • Cord/Band Color Green
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Cord/Band Material Plastic
  • Ear Plug Material Soft Foam
  • Pairs Per Package 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list