Skip Content
CORDED MD SPARKPLUG DISPENSER 150PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORDED MD SPARKPLUG DISPENSER 150PR

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6881
  • Mfr. Model # 6881
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Earplug Dispenser
  • Cord/Band Material Metal
  • Cord/Band Color Blue
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam
  • Corded/Banded Corded
  • Ear Plug Color Blue, White
  • Series SparkPlugs(R)
  • Green Environmental Attribute Does Not Contain PVC
  • Standards ANSI S3.19-1974
  • Pairs Per Package 150
  • Metal Detectable Yes
  • Noise Reduction Rating NRR 33dB
  • Disposable/ Reusable Disposable
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list