CORDED HAND LAMP,90LED,50 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORDED HAND LAMP,90LED,50 FT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FJ01
  • Mfr. Model # 22FJ01
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 2.27 lbs

Technical Specs

  • Colour Red/Black
  • Features (2) Hooks, 90 LED Unit
  • Includes (2) Hooks
  • Gauge/Conductor 18/2
  • Item Hand Lamp
  • Length 19-11/16"
  • Handle Straight
  • Cord Length 50 ft.
  • Housing Material Plastic
  • Standards cUL
  • Amps 0.2
  • Housing Dia. 1-3/4"
  • Lumens 400
  • Power Source 120 VAC
  • Lamp Watts 5.4
  • Rated Life 50,000 hr.
  • Lens Material Polycarbonate
  • NEMA Plug Configuration 1-15P
  • Rechargeable No
  • NEMA Receptacle Configuration 1-15R
  • NEC Cord Designation SJTOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list