Skip Content
CORDED HAND LAMP,90LED,25 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORDED HAND LAMP,90LED,25 FT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FH98
  • Mfr. Model # 22FH98
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 2.27 lbs

Technical Specs

  • Colour Red/Black
  • Features (2) Hooks, 90 LED Unit
  • Length 19-11/16"
  • Gauge/Conductor 18/2
  • Item Hand Lamp
  • Cord Length 25 ft.
  • Includes (2) Hooks
  • Handle Straight
  • Housing Material Plastic
  • Lamp Type LED
  • Standards cUL
  • Amps 0.2
  • Housing Dia. 1-3/4"
  • Lamp Watts 5.4
  • Power Source 120 VAC
  • Lumens 400
  • NEMA Plug Configuration 1-15P
  • Rated Life 50,000 hr.
  • Lens Material Polycarbonate
  • Rechargeable No
  • NEMA Receptacle Configuration 1-15R
  • NEC Cord Designation SJTOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list