Skip Content
CORDED HAND LAMP,90 LED,50 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORDED HAND LAMP,90 LED,50 FT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FJ02
  • Mfr. Model # 22FJ02
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 3.41 lbs

Technical Specs

  • Colour Red/Black
  • Features (2) Hooks, 90 Surface Mount LED Unit
  • Item Hand Lamp
  • Gauge/Conductor 18/2
  • Includes (2) Hooks
  • Length 19-11/16"
  • Handle Straight
  • Cord Length 50 ft.
  • Housing Material Plastic
  • Lamp Type LED
  • Standards cUL
  • Amps 0.2
  • Housing Dia. 1-3/4"
  • Lumens 480
  • Lamp Watts 5.4
  • NEMA Plug Configuration 1-15P
  • Power Source 120 VAC
  • Rated Life 50,000 hr.
  • Lens Material Polycarbonate
  • NEMA Receptacle Configuration 1-15R
  • NEC Cord Designation SJTOW
  • Rechargeable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list