CORDED HAND LAMP,60 LED,25 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORDED HAND LAMP,60 LED,25 FT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FH95
  • Mfr. Model # 22FH95
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 2.2 lbs

Technical Specs

  • Features (2) Hooks, 60 Surface Mount LED Unit
  • Gauge/Conductor 18/2
  • Item Hand Lamp
  • Includes (2) Hooks, 60 Surface Mount LED Unit
  • Colour Red, Black
  • Length 16-9/64"
  • Cord Length 25 ft.
  • Handle Straight
  • Housing Material Plastic
  • Standards UL Listed Adaptor
  • Amps 0.2 A
  • Housing Dia. 1-3/4"
  • Lamp Watts 3.6
  • Lens Material Polycarbonate
  • NEC Cord Designation SJTOW
  • Power Source 120 VAC
  • NEMA Plug Configuration 1-15P
  • Lumens 340
  • Rated Life 50,000 hr.
  • Rechargeable No
  • NEMA Receptacle Configuration 1-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list