Skip Content
CORDED HAND LAMP,60 LED,10 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORDED HAND LAMP,60 LED,10 FT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22FH94
  • Mfr. Model # 22FH94
  • UNSPSC # 39111518
  • CATALOGUE PAGE # 1194
  • Shipping Weight 2.13 lbs

Technical Specs

  • Colour Red/Black
  • Features (2) Hooks, 60 Surface Mount LED Unit
  • Gauge/Conductor 18/2
  • Includes (2) Hooks
  • Item Hand Lamp
  • Housing Material Plastic
  • Cord Length 10 ft.
  • Lamp Type LED
  • Handle Straight
  • Standards cUL
  • Length 16-9/64"
  • Amps 0.2
  • Housing Dia. 1-3/4"
  • Lamp Watts 3.6
  • Power Source 120 VAC
  • NEMA Plug Configuration 1-15P
  • Lumens 340
  • Rated Life 50,000 hr.
  • Lens Material Polycarbonate
  • Rechargeable No
  • NEC Cord Designation SJTOW
  • NEMA Receptacle Configuration 1-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list