CORD XTNSN TRI-SRCE100FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CORD XTNSN TRI-SRCE100FT 12/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR4
  • Mfr. Model # 1XUR4
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 12.0 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL, CUL

Technical Specs

  • Number of Outlets 3
  • Jacket Colour Yellow with Black Stripe
  • Watts 1875 W
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL, cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.425"
  • NEMA Receptacle Configuration 5-15R
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. Its Nema 5-15 R Rating is the Standard Rating for 3-Prongplugs Used with Most Electronics and Extension Cords.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list