Skip Content
CORD XTNSN 3OUTLT 15A 12/3GA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD XTNSN 3OUTLT 15A 12/3GA 100FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAC6
  • Mfr. Model # 4GAC6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 13.05 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL/CUL

Technical Specs

  • Item Lighted Extension Cord
  • Number of Outlets 3
  • Jacket Colour Yellow
  • Watts 1875 W
  • Indoor/Outdoor Indoor, Outdoor
  • Nominal Outside Dia. 0.421"
  • Power Indicator Yes
  • Standards UL/cUL
  • NEMA Receptacle Configuration 5-15 R
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. This Cord is Fit for Extreme Weather, Staying Flexible Without Compromising the Integrity of the Cord.
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List