Skip Content
Discontinued with Replacement
CORD WIRE STAINLESS S-BRT 1/16 15KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD WIRE STAINLESS S-BRT 1/16 15KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB252200076
  • Mfr. Model # 252200076
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CORD WIRE STAINLESS S-BRT 1/16 15KG

Price: NA

Product Details

Developed to be used when welding most mild or carbon steels up to type 304. The higher the percentages of Cr and Ni provide the necessary crack resistance. Carbon content 0.04% maximum. CWB approved.

Technical Specs

  • Item Shield-Bright 309L
  • Diameter 0.063"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list