Skip Content
CORD ULTRAFLEX 14/3 -60C 300 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD ULTRAFLEX 14/3 -60C 300 VOLTS

TEXCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWRSJTOW3C14
  • Mfr. Model # SJTOW3C14
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 1393
  • Shipping Weight 23.78 lbs

Product Details

Flexible electrical cord/cable, SJTOW jacket, 14/3 cord/conductors, standard spool, size 75 meter.

Technical Specs

  • Features Resist Oil and Moisture
  • Item Portable Cord
  • Max. Voltage 300 V
  • Number of Conductors 3
  • Jacket Colour Yellow with Blue Stripe
  • Temp. Range -60 Degrees F - 60 Degrees F
  • Spool Length 250 ft.
  • Standards CSA
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.375"
  • Indoor / Outdoor Indoor/Outdoor
  • Wire Color Black, White, Green
  • Jacket Material - Wire and Cable Polyvinyl Chloride
  • Jacket Type - Wire and Cable SJTOW
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list