Skip Content
CORD ULTRAFLEX 12/3-70C 300VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD ULTRAFLEX 12/3-70C 300VOLTS

TEXCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWRSJTOW3C12
  • Mfr. Model # SJTOW3C12
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 1393
  • Shipping Weight 34.3 lbs

Product Details

Flexible electrical cord/cable, SJTOW jacket, 12/3 cord/conductors, standard spool, size 75 meter.

Technical Specs

  • Item Portable Cord
  • Features Resist Oil and Moisture
  • Number of Conductors 3
  • Max. Voltage 300 V
  • Jacket Colour Yellow with Blue Stripe
  • Temp. Range -60 Degrees F - 60 Degrees F
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Standards CSA
  • Nominal Outside Dia. 0.440"
  • Indoor / Outdoor Indoor/Outdoor
  • Wire Color Black, White, Green
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable Polyvinyl Chloride
  • Jacket Type - Wire and Cable SJTOW
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list