Skip Content
CORD TWIST-LOCK Y-ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD TWIST-LOCK Y-ADAPTER

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS09022
  • Mfr. Model # 09022
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Number of Outlets 2
  • Jacket Colour Yellow
  • Description/Special Features 20 A " Y " Adapter T/l
  • Watts 1875 W
  • Indoor/Outdoor Indoor and Outdoor
  • Standards cULUS
  • Power Indicator No
  • Nominal Outside Dia. 0.595
  • Colour Yellow
  • Item Solar Extension Cord
  • NEMA Receptacle Configuration L5-20R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list