Skip Content
CORD TWIST-LOCK W-ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD TWIST-LOCK W-ADAPTER

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS09023
  • Mfr. Model # 09023
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Number of Outlets 3
  • Description/Special Features 20 A " Y " Adapter T/l
  • Jacket Colour Yellow
  • Watts 1875 W
  • Power Indicator No
  • Indoor/Outdoor Indoor and Outdoor
  • Nominal Outside Dia. 0.595
  • Standards cULUS
  • Colour Yellow
  • Item Solar Extension Cord
  • NEMA Receptacle Configuration L5-20R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list