Skip Content
CORD STRING PLUG 12/3 YELLOW 8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD STRING PLUG 12/3 YELLOW 8M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYEPS1208
  • Mfr. Model # YEPS1208
  • UNSPSC # 39121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

Multi-plug extension cord. 8 meter cord with 3 evenly spaced electrical outlets. 12/3 cord, colour yellow.

Technical Specs

  • Gauge/Conductor 12/3
  • Item Extension Cord
  • Cord Length 8 m
  • Jacket Colour Yellow
  • Standards cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list