Skip Content
CORD STRETCH FLAT 36IN W/CRBNR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD STRETCH FLAT 36IN W/CRBNR HOOK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06952
  • Mfr. Model # 06952
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3229
  • Shipping Weight 0.2 lbs

Product Details

Flat stretch cord with carabiner hooks. Cord length 36 inches.

Technical Specs

  • Item Flat Stretch Cord
  • Colour Black
  • For Use With Hand Carts, Atv
  • Includes Carabiner Hooks
  • Length 36"
  • Width 5/16"
  • Body Material Rubber
  • Diameter 5/16"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Steel
  • End Type Carabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list