CORD STRETCH FLAT 18IN W/CRBNR HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD STRETCH FLAT 18IN W/CRBNR HOOK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06950
  • Mfr. Model # 06950
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Flat stretch cord with carabiner hooks. Cord length 18 inches.

Technical Specs

  • Item Flat Stretch Cord
  • Colour Black
  • For Use With Hand Carts, Atv
  • Includes Carabiner Hooks
  • Length 18"
  • Body Material Rubber
  • Width 5/16"
  • End Type Carabiner
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Steel
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list