Skip Content
CORD STRETCH 24IN W/CARABINER HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD STRETCH 24IN W/CARABINER HOOK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN07038
  • Mfr. Model # 07038
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3229
  • Shipping Weight 0.27 lbs

Product Details

Round stretch cord with carabiner hooks. Cord length 24 inches.

Technical Specs

  • Item Round Stretch Cord
  • Includes Carabiner Hooks
  • For Use With Tarps
  • Width 3/8"
  • Length 24"
  • Colour Black
  • Body Material Rubber
  • End Type Carabiner
  • Hardware Material Steel
  • Diameter 3/8"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list