CORD ST R ANGL GFCI 3 O/LT 120V/15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORD ST R ANGL GFCI 3 O/LT 120V/15A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YL45
  • Mfr. Model # 5YL45
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.1 lbs

Product Details

Create a safe environment in damp, wet areas to reduce the risk of electric shock and prevent unmonitored equipment from starting up. Manual reset button. Auto trip at 4 to 6 mA, outdoor rated.

Technical Specs

  • Colour Yellow
  • Item Plug-In GFCI with Cord
  • Material Durable, Heavy Duty Plastic
  • Number of Poles 2
  • Voltage Rating 120 VAC
  • Number of Wires 3
  • Standards UL, CSA
  • Reset Type Manual
  • NEMA Plug Configuration 5-15P
  • Cord Length 2 ft.
  • Enclosure Rating Outdoor
  • NEMA Receptacle Configuration (3)5-15R
  • Amps 15
  • Gauge/Conductor 12/3
  • Hz 60
  • Range of Lengths 9"-4 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 3 Outlets
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list