Skip Content
Discontinued with Replacement
CORD SJTW 14/3 YELLOW JACKET 8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD SJTW 14/3 YELLOW JACKET 8M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS550086
  • Mfr. Model # 550086
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs
Suggested Replacement Product
CORD EXTENSION 25FT

Price: NA

Product Details

Yellow Jacket power monitor extension cord, type SJTW, 14 gauge 3 conductor, 25 foot, 125 volt, 15 amp, strain relief cord ends, yellow.

Technical Specs

  • Max. Amps 15
  • Gauge/Conductor 14/3
  • Cord Length 8 m
  • Number of Outlets Single
  • Jacket Colour Yellow
  • Description/Special Features Yellow Jacket & #153: Power Monitor & #153: Extension Cords & #150: Single Outlet
  • Voltage 125
  • Watts 1,875
  • Standards CSA Certified or cUL Listed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List