CORD SET,MALE,STRAIGHT,5 POLE,6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD SET,MALE,STRAIGHT,5 POLE,6 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EPJ1
  • Mfr. Model # 2EPJ1
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Number of Conductors 5
  • Item Cord Set
  • NEMA Rating 6P
  • Standards UL Listed / CSA Certified
  • Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
  • Max. Amps 4
  • Max. Voltage 250 VAC/DC
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 22 AWG
  • Jacket Colour Yellow
  • IP Rating 67,68
  • End 1 Connection Type Plug
  • Jacket Material PVC
  • End 1 Number of Pins 5
  • Cable Length 2m
  • End 1 Keyway Single
  • End 1 Gender and Plug End Male Straight
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list