Skip Content
CORD SET,MALE,STRAIGHT,5 POLE,15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,MALE,STRAIGHT,5 POLE,15 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EPJ2
  • Mfr. Model # 2EPJ2
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Cord Set
  • Number of Conductors 5
  • Standards UL Listed / CSA Certified
  • NEMA Rating 6P
  • Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
  • Max. Amps 4
  • Max. Voltage 250 VAC/DC
  • Wire Size 22 AWG
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Jacket Colour Yellow
  • Jacket Material PVC
  • IP Rating 67,68
  • Cable Length 5m
  • End 1 Number of Pins 5
  • End 1 Connection Type Plug
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire
  • End 1 Gender and Plug End Male Straight
  • End 1 Keyway Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list