Skip Content
CORD SET,MALE,STRAIGHT,2 POLE,6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,MALE,STRAIGHT,2 POLE,6 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ENP6
  • Mfr. Model # 2ENP6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • For Use With -
  • Item Cord Set
  • NEMA Rating 6P
  • Number of Conductors 2
  • Standards UL Listed / CSA Certified
  • Features Low Resistance Contact Design with Gold over Palladium Nickel Plating
  • Max. Amps 13
  • Max. Voltage 600 VAC/DC
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 16 AWG
  • Jacket Colour Yellow
  • Jacket Material PVC
  • IP Rating 67,68
  • End 2 Connection Type Bare Wire
  • End 1 Number of Pins 2
  • End 1 Keyway Single
  • End 1 Connection Type Plug
  • Cable Length 6 ft.
  • End 1 Gender and Plug End Male Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list