Skip Content
CORD SET,FEMALE,STRAIGHT,8 POLE,6 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,FEMALE,STRAIGHT,8 POLE,6 F

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ENV4
  • Mfr. Model # 2ENV4
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • For Use With -
  • Item Cord Set
  • Number of Conductors 8
  • NEMA Rating 6P
  • Standards UL Listed / CSA Certified
  • Features Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
  • Max. Voltage 600 VAC/DC
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Max. Amps 7
  • Jacket Colour Yellow
  • Wire Size 16 AWG
  • Jacket Material PVC
  • End 1 Number of Pins 8
  • IP Rating 67,68
  • Cable Length 6 ft.
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • End 1 Keyway Single
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list