Skip Content
CORD SET,FEMALE,90 DEG,5 POLE,15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,FEMALE,90 DEG,5 POLE,15 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EPH9
  • Mfr. Model # 2EPH9
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Number of Conductors 5
  • NEMA Rating 6P
  • Item Cord Set
  • Standards UL Listed / CSA Certified
  • Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
  • Max. Amps 4
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Max. Voltage 250 VAC/DC
  • Jacket Colour Yellow
  • Wire Size 22 AWG
  • Jacket Material PVC
  • Cable Length 5m
  • End 1 Connection Type Receptacle
  • IP Rating 67,68
  • End 1 Number of Pins 5
  • End 1 Keyway Single
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Right Angle
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list