Skip Content
CORD SET,5 PIN,FEMALE,90 DEG,12 FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,5 PIN,FEMALE,90 DEG,12 FT,

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AA52
  • Mfr. Model # 5AA52
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Number of Conductors 5
  • Item Cord Set
  • NEMA Rating 6P
  • Standards UL, IEC
  • Max. Voltage 600 VAC/DC
  • Features Low Resistance Contact Design with Gold over Palladium Nickel Plating
  • Max. Amps 8
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Jacket Material PVC
  • Jacket Colour Yellow
  • IP Rating 67,68
  • Cable Length 12 ft.
  • Wire Size 16 AWG
  • End 1 Connection Type Receptacle
  • End 1 Keyway Single
  • End 1 Number of Pins 5
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Right Angle
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list