Skip Content
CORD SET,4 PIN,FEMALE,STRAIGHT,6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,4 PIN,FEMALE,STRAIGHT,6 FT

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AA43
  • Mfr. Model # 5AA43
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • NEMA Rating 6P
  • Number of Conductors 4
  • Item Cord Set
  • Standards UL, IEC
  • Max. Amps 10
  • Features Low Resistance Contact Design with Gold over Palladium Nickel Plating
  • Max. Voltage 600 VAC/DC
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 16 AWG
  • Jacket Colour Yellow
  • IP Rating 67,68
  • Jacket Material PVC
  • End 1 Connection Type Receptacle
  • End 1 Number of Pins 4
  • Cable Length 6 ft.
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Straight
  • End 1 Keyway Single
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list