Skip Content
CORD SET,3 PIN,MALE,STRAIGHT,12 FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET,3 PIN,MALE,STRAIGHT,12 FT,

BRAD HARRISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AA42
  • Mfr. Model # 5AA42
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • NEMA Rating 6P
  • Item Cord Set
  • Number of Conductors 3
  • Standards UL, IEC
  • Features Low Resistance Contact Design with Gold over Palladium Nickel Plating
  • Max. Voltage 600 VAC/DC
  • Max. Amps 13
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Wire Size 16 AWG
  • Jacket Colour Yellow
  • Jacket Material PVC
  • Cable Length 12 ft.
  • IP Rating 67,68
  • End 1 Connection Type Plug
  • End 1 Keyway Single
  • End 1 Number of Pins 3
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire
  • End 1 Gender and Plug End Male Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list