Skip Content
CORD SET 14W47 W25FT 16-3SOW 15W47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD SET 14W47 W25FT 16-3SOW 15W47

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWD14W47A163
  • Mfr. Model # 14W47A163
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Watertite extension cord, type SOW, 16 gauge 3 conductor, 25 foot length, 15 amp 125 volt, NEMA 5-15 plug and connector, protective closure cap seals connector when not in use.

Technical Specs

  • Gauge/Conductor 16/3
  • Max. Amps 13
  • Cord Length 7.62 m
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Standards CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list