Skip Content
CORD SET, 14/3, 8 FT., 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SET, 14/3, 8 FT., 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EWN2
  • Mfr. Model # 4EWN2
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Includes Motor Cord, Connector
  • For Use With Mfr. No. 1P879, 2P019, 2PC42, 2PC43, 4YC07
  • Item Cord Set
  • Type 14/3, 8 Ft, 115V
  • Shaft Dia. (In.) -
  • Shaft Type -
  • Section Description -
  • Rollers -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list