CORD SASH #8 COTTON 1/4X550FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD SASH #8 COTTON 1/4X550FT REEL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS120080-00550
  • Mfr. Model # 120080-00550
  • UNSPSC # 31152101
  • CATALOGUE PAGE # 1915
  • Shipping Weight 10.0 lbs

Product Details

Sash cord #8 cotton, 1/4 inch x 550 ft. hank. Features a cotton cover with synthetic core for added strength. Soft, flexible and easy on the hands. Good resistance to sunlight. Excellent knot tying characteristics. A good general purpose rope.

Technical Specs

  • Item Sash Cord
  • Length 550 ft.
  • Rope Dia. 1/4"
  • Colour Natural
  • Tensile Strength 750 lbs.
  • Rope Material Cotton
  • Standards Cordage Institute
  • Working Load Limit 75 lbs.
  • Package Type Reel
  • Rope Construction Braid
  • Carrying Weight 10 lb.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list