Skip Content
CORD SASH #8 COTTON 1/4X100FT HANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD SASH #8 COTTON 1/4X100FT HANK

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS120085-00100
  • Mfr. Model # 120085-00100
  • UNSPSC # 31152101
  • CATALOGUE PAGE # 1915
  • Shipping Weight 1.3 lbs

Product Details

Sash cord #8 cotton, 1/4 inch x 100 ft. hank. Features a cotton cover with synthetic core for added strength. Soft, flexible and easy on the hands. Good resistance to sunlight. Excellent knot tying characteristics. A good general purpose rope.

Technical Specs

  • Item Sash Cord
  • Length 100 ft.
  • Rope Dia. 1/4"
  • Colour Natural
  • Tensile Strength 750 lbs.
  • Standards Cordage Institute
  • Rope Material Cotton
  • Working Load Limit 75 lbs.
  • Package Type Hank
  • Rope Construction Braid
  • Rope Sub-Category All Purpose
  • Rope Item General Utility Rope

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list