CORD SASH #5 NYLON 5/32X250FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD SASH #5 NYLON 5/32X250FT REEL

CANCORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNC04-050-55
  • Mfr. Model # 04-050-55
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1915
  • Shipping Weight 2.195 lbs

Product Details

Solid braid nylon. Cord sash #5 nylon, 5/32 in. x 250 ft. reel. Offers smooth running in pulleys and sheaves and reduces rotation under load. Excellent for starter cord. Made from U.V. stabilized nylon for outdoor use. Will not rot and can be stored wet.

Technical Specs

  • Item Solid Braid Nylon Rope
  • Colour White
  • Length 250 ft.
  • Tensile Strength 500 lbs.
  • Rope Dia. 5/32"
  • Rope Construction Solid Braid
  • Rope Material Nylon
  • Package Type Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list